Abbotsford
MIL49162482

MILWAUKEE 49-16-2482 M12 FUEL™ 1/2" Bandfile Contact Wheel Replacement

Price $18.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2482

Description

The MILWAUKEE® sellable M12 FUEL™ 1/2" Bandfile Contact Wheel Replacement for the MILWAUKEE® 1/2" X 18" Bandfile (2482-20). Rubber wheel to allow contouring and sealed bearings to prevent ingress. Includes (1) contact wheel and (1) shoulder bolt.


Contact wheel and shoulder bolt for Milwaukee FUEL™ 1/2" x 18" Bandfile (2482-20).

Kit includes (1) 1/2" contact wheel and (1) shoulder bolt.

Rubber wheel to allow contouring.

Sealed bearing to prevent ingress.

Specifications

Brand Name Milwaukee Tool Sub Brand M12 FUEL™
Material Rubber Color Black
Finish Black UPC 045242835430

Packages

1 - UNIT - 1