Abbotsford
MIL49162483

MILWAUKEE 49-16-2483 M12 FUEL™ 3/8" Bandfile Contact Wheel Replacement

Price $18.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2483

Description

The sellable MILWAUKEE® M12 FUEL™ 3/8" Bandfile Contact Wheel Replacement for the MILWAUKEE® 3/8" X 13" Bandfile (2483-20). Rubber wheel to allow contouring and sealed bearings to prevent ingress. Includes (1) contact wheel and (1) shoulder bolt.


Contact wheel and shoulder bolt for Milwaukee FUEL 3/8" x 13" Bandfile (2483-20).

Kit includes (1) 3/8" contact wheel and (1) shoulder bolt.

Rubber wheel to allow contouring.

Sealed bearings to prevent ingress.

Specifications

Brand Name Milwaukee Tool Sub Brand M12 FUEL™
Material Rubber Color Black
UPC 045242835447

Packages

1 - UNIT - 1