×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
MIL49162554

MILWAUKEE 49-16-2554 M12 FUEL™ Stubby Impact Driver Protective Boot

Price $34.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2554

Description

The Milwaukee 49-16-2554 tool boot is for use with the M12 FUELâ„¢ Stubby impact wrenches (2554-20, 2555-20, and 2555P-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.


Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool

Flexible, lightweight material allows for easy install and removal

Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments

Fits the M12™ FUEL™ 3/8 in. and 1/2 in. Stubby impact wrenches (2554, 2555, 2555P)

Specifications

Brand Name Milwaukee® Size Fits Milwaukee 2554-20, 2555-20 and 2555P-20 only.
Material Rubber Color Black
UPC 045242516070

Packages

1 - UNIT - 1