Abbotsford
MIL49162660JS

MILWAUKEE 49-16-2660JS M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Jaw Set

Price $56.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2660JS

Description

The MILWAUKEE® M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Jaw Set uses a 3-jaw design and is made with premium steel alloy material, which increases jaw durability and life while decreasing the money spent on jaw replacements. The jaws can be easily swapped in and out of the rivet tool and install 3/16", 7/32", 1/4" and 9/32" blind rivets. Compatible with the M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ 2660 only (sold separately).


Up to 2X longer life

Compatible with the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™

Designed with long-lasting premium steel allow material for longer jaw life

3-jaw design

Easy swapping in and out of the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™

Installs 3/16", 7/32", 1/4" and 9/32" blind rivets

Includes: (1) M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™ Jaw Set

Easy jaw changes with the 2660 M18 FUEL™ 1/4" Blind Rivet Tool w/ ONE-KEY™

Less time spent on replacing jaws

Less routine jaw replacements

Specifications

Brand Name Milwaukee® Sub Brand M18 FUEL™
Material Steel Alloy Type Jaw Set
Finish Black Application Replacing Rivet Tool Jaws
UPC 045242613779

Packages

1 - UNIT - 1