Abbotsford
MIL49162793

MILWAUKEE 49-16-2793 M18 FUEL™ QUIK-LOK™ Blower Attachment

Price $228.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2793

Description

The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Blower Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with Milwaukee's split boom M18 FUEL™ QUIK-LOK™ Attachment System. This blower delivers 500 CFM and 120 MPH and is ideal for quick, routine jobsite clean-ups. Reaching a total length of 66" when installed on the M18 FUEL™ Power Head w/ QUIK-LOK™ providing users added reach. The M18 FUEL™ QUIK-LOK™ Attachments feature protective drive shafts for increased durability against drops and while in storage. The M18 FUEL™ QUIK-LOK™ Attachment system features 13 different attachments for a wide array of applications to stay productive through all seasons.


Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™

Delivers 500 CFM and 120 MPH

Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility

Sound pressure rating of 59db(A) per ANSI B175.2

Milwaukee™ Blower Nozzle Accessory Capable

Length: 34”

Weight: 4.6 lbs.

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™, QUIK-LOK™
Color Black,Red UPC 045242794409

Packages

1 - UNIT - 1