Abbotsford
MIL49162794

MILWAUKEE 49-16-2794 M18 FUEL™ QUIK-LOK™ Reciprocator Attachment

Price $518.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2794

Description

The MILWAUKEE® M18 FUEL™ QUIK-LOK™ Reciprocator Attachment is powered by the MILWAUKEE® M18 FUEL™ Power Head w/ QUIK-LOK™ and is compatible with Milwaukee's split boom M18 FUEL™ QUIK-LOK™ Attachment System. This Reciprocator Attachment allows users to cut with precision and accuracy, minimizes thrown debris, and prevents marring during close proximity cutting. The reciprocator utilizes dual 9" blades and has a 1/2" cut capacity providing users with the ability to quickly clear thick brush. The M18 FUEL™ QUIK-LOK™ Attachments feature protective drive shafts for increased durability against drops and while in storage. This split boom Reciprocator Attachment also utilizes M18 FUEL™ Technology combined with optimized gearing to manage the RPM output specifically for reciprocating applications. The M18 FUEL™ QUIK-LOK™ Attachment System features 13 different attachments for a wide array of applications to stay productive through all seasons.


Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™

Designed for precise, close proximity trimming with a 1/2 inch cut capacity

Part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 different attachments for all-season versatility

Blade Diameter: 9”

Cut Capacity: 1/2”

SPM: 1,200

Length: 38”

Weight: 5.2 lbs.

Specifications

Brand Name Milwaukee Tool Sub Brand M18 FUEL™, QUIK-LOK™
UPC 045242794416

Packages

1 - UNIT - 1