Abbotsford
MIL49162799

MILWAUKEE 49-16-2799 9" Reciprocator Blades

Price $99.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2799

Description

The MILWAUKEE® Reciprocator Blade Set is designed for use with the M18 FUEL™ QUIK-LOK™ Reciprocator Attachment. The reciprocator blades are a direct replacement for the blade kitted with the Milwaukee® M18 FUEL™ QUIK-LOK™ Reciprocator Attachment. The steel blades offer users increased durability and longer life.


For Use with the M18 FUEL™ QUIK-LOK™ Reciprocator Attachment

Durable steel blades for longer life

9 in. diameter

Includes: 1 set of reciprocator blades, 6 retaining screws, skid plate, and skid plate retention bolt

Specifications

Brand Name Milwaukee Tool UPC 045242830114

Packages

1 - UNIT - 1