Abbotsford
MIL49162801

MILWAUKEE 49-16-2801 Bed Redefiner Blade

Price $136.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2801

Description

The MILWAUKEE® Bed Redefiner Blade is designed for use with the M18 FUEL™ QUIK-LOK™ Bed Redefiner Attachment. The bed redefiner blade is a direct replacement for the blade, kitted with the M18 FUEL™ QUIK-LOK™ Bed Redefiner Attachment. The durable steel blade offers our users increased durability and longer life.


For Use with the M18 FUEL™ QUIK-LOK™ Bed Redefiner Attachment

Durable steel blade for longer life

Maintains a 2.75” deep x 3.0” wide tapered edge

Includes: 1 bed redefiner blade

Specifications

Brand Name Milwaukee Tool Sub Brand QUIK-LOK™
Material Aluminum,Steel UPC 045242875818

Packages

1 - UNIT - 1