Abbotsford
MIL49251522

MILWAUKEE 49-25-1522 1-3/8” Carbide Teeth Multi-Material Universal Fit Oscillating Multi-Tool Blade (2 PK)

Price $40.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1522

Description

The MILWAUKEE® OPEN-LOK™ 1-3/8" Carbide Teeth Multi-Material Oscillating Multi-Tool Blades have a unique aggressive tooth design for cutting wood, screws, nails, cement board, plaster, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. The thin kerf design and aggressive Carbide Teeth offer faster cuts and better cutting performance in wood or wood with embedded fasteners. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.


Carbide Teeth for up to 50x longer life vs bi-metal blades

Unique Aggressive Carbide Teeth for faster cuts

Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control

Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools

TITANIUM ENHANCED™ to extend blade life

For use in Multi-Material applications: wood, screws, nails, cement board, plaster, and more

Protective black oxide coating for corrosion resistance

Long lasting laser etching for clear and easy blade identification

Cut-away blade body shape for fast plunge cuts

Made in the USA with global materials

Specifications

Brand Name Milwaukee Tool Sub Brand Force Logic™, M18™
Type Cordless Material Carbide
Application Multi-Material UPC 045242571154

Packages

1 - UNIT - 1