Abbotsford
MIL48533813

MILWAUKEE 48-53-3813 Funnel Auger 5/8" Sectional Cable

Price $43.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3813

Description

The MILWAUKEE® Funnel Auger is designed to clear the remnants left in the pipe from the Straight Auger. This funnel drain pipe auger can also be used to retrieve items in 1-1/4" - 2" pipes. The steel construction and RUST GUARD™ plating reduce corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable.


RUST GUARD™ Plating reduces corrosion

For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines

Steel Construction

Pin key sold separately

Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)

Interlocking Cable Connectors with Pin Key Release

Attachment Head Toolbox sold separately

Pin Key Sold Separately

Interlocking Cable Connectors with Pin Key Release

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242593989

Packages

1 - UNIT - 1