Abbotsford
MIL48533828

MILWAUKEE 48-53-3828 Flexible Funnel Auger 7/8" Sectional Cable

Price $48.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3828

Description

The MILWAUKEE® Flexible Funnel Auger is designed to retrieve items in the line for 2" - 3" pipes. The steel construction and RUST GUARD™ plating reduce corrosion to provide longer-lasting head attachments. This auger head attachment works with Milwaukee 7/8" Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™.


Interlocking Cable Connectors with Pin Key Release

Steel Construction

Works with Milwaukee 7/8" Sectional Cable

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines

RUST GUARD™ Plating to Prevent Corrosion

RUST GUARD™ Plating reduces corrosion

For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines

Pin key sold separately

Cable Sold Separately

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242594047

Packages

1 - UNIT - 1