Abbotsford
MIL48533834

MILWAUKEE 48-53-3834 Rear Guide Hose Replacement

Price $87.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3834

Description

The MILWAUKEE® 6" Root Cutter cuts through roots inside the line. This drain pipe root cutter is best used in 6" - 8" pipes. The pipe root cutter has a steel construction and Rust Guard™ plating that provides longer-lasting head attachments. This head attachment works with Milwaukee 7/8" Open Wind Sectional Cable designed for the M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

Steel Construction

Works with Milwaukee 7/8" Sectional Cable

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines

RUST GUARD™ Plating to Prevent Corrosion

For 6" to 8" Pipes

Designed to Cut through Roots

Specifications

Brand Name Milwaukee Item Name Rear Guide Hose Replacement
Width 1.29 in Material Steel
For Use With Milwaukee M18 Fuel™ Sewer Sectional Machine UPC 045242540570

Packages

1 - UNIT - 1