Abbotsford
MIL48533839

MILWAUKEE 48-53-3839 2" - 4" Head Attachment Kit For 7/8" Sectional Cable

Price $574.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3839

Description

The MILWAUKEE® 2"-4" Head Attachment Kit for 7/8" Sectional Cable includes all the tools need to clear the most common clogs in medium drain lines. The durable steel construction and RUST GUARD™ plating reduce corrosion provides longer-lasting accessory heads. This pipe clearing tool kit includes 7 cable head attachments, a pin key, and a carrying case. It is designed to work with 7/8" Open Wind Sectional Cable designed for M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™.


Interlocking Cable Connectors with Pin Key Release

Steel Construction

Works with Milwaukee 7/8" Sectional Cable

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines

RUST GUARD™ Plating to Prevent Corrosion

RUST GUARD™ Plating reduces corrosion

7pc Accessory Set for Milwaukee 7/8" Sectional Cable

Cable sold separately

Pin Key Included

Works with Milwaukee 7/8" x 15' Sectional Cable

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242594115

Packages

1 - UNIT - 1