Abbotsford
MIL48534830

MILWAUKEE 48-53-4830 Straight Auger

Price $47.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-4830

Description

The MILWAUKEE® Straight Auger is the first exploration cable head attachment to send down the line. This is used to break up the blockage and determine the best head to clear the clog. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with Milwaukee 1-1/4" Open Wind Sectional Cable and is designed for the M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™


Interlocking Cable Connectors with Pin Key Release

RUST GUARD™ Plating to Prevent Corrosion

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

Works with Milwaukee 1-1/4" Sectional Cables

Steel Construction

Designed for First Exploration and Breaking up the Blockage to Determine Best Solution to Clear the Clog.

Auger Length: 8"

Specifications

Brand Name Milwaukee Item Name Straight Auger
Material Steel Finish Rust Guard
Dimensions 8 in L For Use With 1-1/4 in Open Wind Sectional Cable
Application Milwaukee M18 FUEL Sewer Sectional Machine (2871-22) or Other Professional Drain Cleaning Machines UPC 045242548408

Packages

1 - UNIT - 1