Abbotsford
MIL48225765

MILWAUKEE 48-22-5765 3' Toilet Auger

Price $75.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-5765

Description

The MILWAUKEE® 3' Toilet Auger provides quicker and easier drain clearing in tough applications. The secure rubber boot helps prevent damage to porcelain fixtures. With an extended cable head, this auger allows for the easiest stoppage retrieval. The hose opening offers a quick and easy cleanup. The 3' Toilet Auger is backed by Milwaukee's Limited Lifetime Warranty.


Quicker, Easier Drain Clearing

Prevent Damage, Secure Rubber Boot

Easiest Retrieval - Extended Cable Head

Simple Clean Up, Hose Opening

Recommended Drain Size: 2" - 4"

Ideal Use: Toilets

Cable Size (length x diameter): 3 ft. x 1/2 in.

Cable End: Bulb

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Color Black,Red
UPC 045242782932

Packages

1 - UNIT - 1