Abbotsford
MIL47532872

MILWAUKEE 47-53-2872 Rear Guide Hose 12 ft L

Price $161.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:47-53-2872

Description

The Rear Guide Hose Replacement is designed for the MILWAUKEE® M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™. The rear drain hose guide contains the free spinning cable off the back of the machine, keeping the work area clean. The 12 ft hose features a tool-free, quick connection to easily connect the hose to the machine.


Replacement Rear Guide Hose

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22)

Encloses the Spinning Cable to Help Protect and Keep Area Clean

Tool-Free Quick Connect to Machine

12 ft Rear Guide Hose

Product Weight: 13 lbs

Machine Sold Separately

Specifications

Brand Name Milwaukee Sub Brand M18 FUEL™
Item Name Rear Guide Hose Material Nylon Rope, Aluminum Alloy with Bronze Bushings, Galvanized Steel Shell Blocks
Length 12 ft Weight 13.0 lb
For Use With Milwaukee M18 Fuel Sewer Sectional Machine UPC 045242540112

Packages

1 - UNIT - 1