Abbotsford
MIL48532519

MILWAUKEE 48-53-2519 1/4" x 35' Chain Snake Cable

Price $458.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-2519

Description

The MILWAUKEE® ¼” x 35’ Replacement Drain Snake Cable is compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” - 2” Pipes. The flexible shaft cable can navigate tight bends while still having the stiffness needed to push out to 35’.


Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes

Nylon sheathing allows users to hold onto cable during application without risk of injury

1/4”x 35’ (Diameter and Width)

Can be wiped down in application for easy cleaning and maintenance

Can be used in all lines from 1-1/4” – 2”

Not compatible with competitive units

Field repairable cable can be cut with grinder for on-the-job maintenance

Specifications

Brand Name Milwaukee Tool UPC 045242061433

Packages

1 - UNIT - 1