Abbotsford
MIL48532570

MILWAUKEE 48-53-2570 AIRSNAKE™ 10" Extension

Price $52.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-2570

Description

The M12™ AIRSNAKE™ is the industry’s only drain cleaning machine designed to clear through drain covers and traps with powered air. The M12 AIRSNAKE™ allows users to clear clogged drains while leaving fixtures and drain covers intact. Designed for 1 in. to 4 in. drain lines, the M12™ AIRSNAKE™ has the power to clear up to 35 Ft., past vent stacks and tees while the variable pressure dial allows for control on delicate pipe systems. Powered air flushes water out pipes, completely removing grease and sludge from pipe walls. With the ability to work over sinks and eliminate retrieval mess, drain professionals, plumbers, and facility maintenance will be able to work faster when clearing clogs. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.


Compatible with the M12™ AIRSNAKE™ drain cleaning air gun

Easily Reach Drains in Deep Basins

Work in Up To 20" of Standing Water

Connects to all AIRSNAKE™ drain attachments

Quick change head to easily swap out drain plug attachments

Compatible with interchangable seals for 1" - 4" drain drains, premantant drain stoppers and toilets

10 in. length

Specifications

Brand Name Milwaukee Tool Sub Brand AIRSNAKE™
Type Extension UPC 045242004362

Packages

1 - UNIT - 1