Abbotsford
mil48532777

MILWAUKEE 48-53-2777 3/8" x 100' Inner Core Drum Cable

Price $395.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-2777

Description

The MILWAUKEE® Inner Core Drum Cables are constructed of industrial steel springs. The solid polymer inner core delivers the best mix of strength and flexibility. They carry power through the end of the cable for maximum clog crushing force. Interlocking cable connector for quick cable and accessory connection. Milwaukee Inner Core Drum Cables come with a 2-year warranty for defects or breakage.


Industrial Steel Spring

Interlocking Cable Connectors with Pin Key Release

Flexibility to Maneuver, Strength to Clear

Steel Connectors

Stainless Steel Release Pin and Spring

All Purpose Wind

Compatible with Milwaukee and Other Professional Drum Machines

Cables and Cable Head Attachments Sold Separately

2 Year Cable Warranty

Specifications

Brand Name Milwaukee® UPC 045242637829

Packages

1 - UNIT - 1