Abbotsford
MIL48532829

MILWAUKEE 48-53-2829 Pin Key

Price $6.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-2829

Description

The Replacement Pin Key for MILWAUKEE® Drain Cleaning Cables releases the interlocking cable sections or cable head accessories from the cable. The durable steel construction and Rust Guard™ plating prevents corrosion for longer-lasting accessories. The pin key works with all Milwaukee Drain Cleaning Cables


Replacement Pin Key for Milwaukee Drain Cleaning Cables

Works With Milwaukee Drum and Sectional Drain Cleaning Cables

For 3/8", 1/2", 5/8", 3/4",7/8", & 1-1/4" Milwaukee® Cable Connectors

Use Pin Key to Release Interlocking Cable Connectors

Cables and Cable Head Attachments Sold Separately

RUST GUARD™ Plating to Prevent Corrosion

Rust Guard™ plating to reduce corrosion

Specifications

Brand Name Milwaukee Item Name Pin Key
Material Steel Finish Rust Guard
For Use With 3/8, 1/2, 5/8, 3/4,7/8 in and 1-1/4 in Cable Connectors Application Milwaukee Drain Cleaning Cables
UPC 045242548491

Packages

1 - UNIT - 1