Abbotsford
MIL48533816

MILWAUKEE 48-53-3816 1-1/2" Grease Cleaner 5/8" Sectional Cable

Price $63.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3816

Description

The MILWAUKEE® 1-1/2" Grease Cleaner is designed to completely clear grease blockages with the least amount of effort. This grease cleaner is best used in 1-1/2" - 2" pipes and provides the best experience and cleanest pipes when used on grease clogs. The steel construction and RUST GUARD™ plating reduce corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable.


RUST GUARD™ Plating reduces corrosion

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines

For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)

Steel Construction

Interlocking Cable Connectors with Pin Key Release

Attachment Head Toolbox sold separately

Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)

Pin key sold separately

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242594023

Packages

1 - UNIT - 1