Abbotsford
MIL48533820

MILWAUKEE 48-53-3820 1-1/4" - 2" Head Attachment Kit For 5/8" Sectional Cable

Price $293.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3820

Description

The MILWAUKEE® 1-1/4"-2" Head Attachment Kit for 5/8" Sectional Cable includes all the tools you need to clear the most common clogs in smaller drain lines. The durable steel construction and RUST GUARD™ plating reduce corrosion to provide longer-lasting accessory heads. This pipe clearing tool kit includes six cable head attachments, a pin key, and a carrying case. It is designed to work with Milwaukee 5/8" x 7.5' Open Wind Sectional Cable designed for the Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable.


RUST GUARD™ Plating reduces corrosion

6pc accessory set for Milwaukee 5/8" Sectional Cable

Cable sold separately

Pin Key Included

Steel Construction

Interlocking Cable Connectors with Pin Key Release

Not Compatible with 5/8" x 50' Open Wind Coupling Cable (48-53-2775) For M18 FUEL™ Switchpack)

Pin Key Included

Interlocking Cable Connectors with Pin Key Release

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242594092

Packages

1 - UNIT - 1