Abbotsford
MIL48533825

MILWAUKEE 48-53-3825 2" Root Cutter 7/8" Sectional Cable

Price $61.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3825

Description

The MILWAUKEE® 2" Root Cutter is designed to cut through roots inside the line. This drain pipe root cutter is best used in 2" - 2-1/2" pipes. The root cutter has a steel construction, and RUST GUARD™ plating reduce corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 7/8" Open Wind Sectional Cable designed for Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™.


Interlocking Cable Connectors with Pin Key Release

Steel Construction

Works with Milwaukee 7/8" Sectional Cable

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines

RUST GUARD™ Plating to Prevent Corrosion

RUST GUARD™ Plating reduces corrosion

For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)

Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines

Pin Key Sold Separately

Pin key sold separately

Specifications

Brand Name Milwaukee Tool UPC 045242594085

Packages

1 - UNIT - 1