Abbotsford
MIL48533318

MILWAUKEE 48-53-3318 Replacement Drum & Push Cable for M12™ 65’ Ultra Flex Compact Inspection Camera

Price $586.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3318

Description

Replacement drum and cable for the M12™ 65’ Ultra Flex Compact Inspection Camera. Easily secure the drum to the powered base with the quick-release knob. This drum includes Milwaukee's most flexible push cable providing the ability to navigate the tightest bends and traps in small diameter 1”- 3” drain lines up to 65’. The Ultra Flex Cable enables the ability to inspect a wide array of small-diameter applications that conventional cameras can’t inspect. Compatible with 16mm Replacement Spring (48-53-3320) and 16mm Camera Head (48-53-3323) (sold separately).


Compatible with M12™ 65' Ultra Flex Compact Inspection Camera

Quick-Release Knob to Easily Connect Drum

Navigate 1" - 3" Drain Lines Up To 65'

Compatible with 16mm Replacement Spring (48-53-3320) and 16mm Camera Head (48-53-3323) (sold separately)

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
UPC 045242313648

Packages

1 - UNIT - 1