Abbotsford
MIL48533320

MILWAUKEE 48-53-3320 Replacement Spring for M12™ 65’ Ultra Flex Compact Inspection Camera

Price $579.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3320

Description

Replacement spring and sonde for the MILWAUKEE® M12™ 65’ Ultra Flex Compact Inspection Camera. Easily swap springs in the field and securely attach them to the push cable. Compatible with the 16mm Camera Head (48-53-3323) and Ultra Flex Push Cable (48-53-3318) (sold separately).


Designed for M12™ 65’ Ultra Flex Compact Inspection Camera

Field Serviceable

Includes: Replacement Spring and Sonde

Compatible with the 16mm Camera Head (48-53-3323) and Ultra Flex Push Cable (48-53-3318) (sold separately)

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Material Stainless Steel Color Silver
Finish Metallics UPC 045242313693

Packages

1 - UNIT - 1