Abbotsford
MIL48533321

MILWAUKEE 48-53-3321 Replacement Spring for M12™ 85’ High Flex Compact Inspection Camera

Price $782.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-53-3321

Description

Replacement spring and sonde for the MILWAUKEE® M12™ 85’ High Flex Compact Inspection Camera. Easily swap springs in the field and securely attach them to the push cable. Compatible with the 20mm Camera Head (48-53-3322) and High Flex Push Cable (48-53-3319) (sold separately).


Designed for M12™ 85’ High Flex Compact Inspection Camera

Field Serviceable

Includes: Replacement Spring and Sonde

Compatible with the 20mm Camera Head (48-53-3322) and High Flex Push Cable (48-53-3319) (sold separately)

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Material Stainless Steel Finish Metallics
UPC 045242313792

Packages

1 - UNIT - 1