Abbotsford
MIL48085415

MILWAUKEE 48-08-5415 MX FUEL™ 15' Electrofusion Leads

Price $974.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-08-5415

Description

The MILWAUKEE® MX FUEL™ 15' Electrofusion Leads are compatible with the MX FUEL™ Electrofusion Processor, allowing for the best access in common fusion locations.


Compatible with the MX FUEL™ Electrofusion Processor (MXF545-XC)

Delivers the Best Access in Common Fuse Locations

Field Swappable Fusion Tips

Compatible with Kitted 4.0mm and 4.7mm Fusion Tips

Specifications

Brand Name Milwaukee® Sub Brand MX FUEL™
Material Rubber UPC 045242860692

Packages

1 - UNIT - 1