Abbotsford
KLNBAT20CTCLIP

KLEIN TOOLS BAT20CTCLIP Belt Clip for Impact Wrench and Drill (Cat. Nos. BAT20CW and BAT20CD)

Price $10.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20CTCLIP

Description

Attach this handy belt clip to your Klein Tools Compact Impact Wrench (Cat. No. BAT20CW) and Compact Impact Drill (Cat. No. BAT20CD) for convenient portability and storage on the jobsite. Includes one screw for easy assembly. Durable metal material withstands the toughest conditions.


Attach belt clip to your Klein impact wrench or drill for portability

For use with Klein's Compact Impact Wrench (Cat. No. BAT20CW) and Drill (Cat. No. BAT20CD)

Screw included for easy assembly

All metal material for long life

Smooth edges won't catch on clothes or toolbelt

Impact wrench and drill sold separately

Note: Products in photos not included

Specifications

Brand Name Klein Tools Type Application
Width 0.81 in Height 1.8 in
Material Metal Color Metal
Application Accessory UPC 092644290329

Packages

1 - UNIT - 1