Abbotsford
FESMS4FRM14

FESTO INC 529555 MS4-FRM-1/4 branching module

Price $29.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:529555

Description

branching module MS4-FRM-1/4 Direction of flow: from left to right. Assembly position=Any, Design structure=Branching module, Operating pressure=0 - 14 bar, Standard nominal flow rate in main flow direction 1-2=4600 l/min, Standard nominal flow rate outlet at top=1500 l/min

Specifications

Brand Name Festo Item Name Branching Module
Size G1/4 Material Die-Cast Aluminum
Standards RoHS Compliant

Packages

1 - UNIT - 1