Abbotsford
MIL48623015

MILWAUKEE 48-62-3015 Chisel 1 in Forged High Grade Steel 18 in Overall length

Price $20.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-62-3015

Description

Replacement floor scraper, demolition steel type.


1 inch width x 18 inch overall length

3/4 inch Hex Shank

Flat Chisel

Made from forged high grade steel

Specifications

Brand Name Milwaukee Item Name Chisel
Tip Size 1 in Tip Type Flat
Stock Size 3/4 in Stock Shape Hex
Overall Length 18 in Material Forged High Grade Steel
For Use With Milwaukee 5337-21 Demolition Hammer Application For General Chipping and Breaking
UPC 045242153152

Packages

1 - UNIT - 1