×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48372424

MILWAUKEE 48-37-2424 MX FUEL™ 24" Float Pan

Price $305.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-37-2424

Description

The MILWAUKEE® MX FUEL™ 24" Float Pan is designed with heavy duty steel and is used to float concrete. The float pan has a 90-degree lip allowing the operator to get right next to an edge. This float pan is to be utilized on the MX FUEL™ 24” Walk-Behind Edging Trowel.


Float a larger area than combination blades or float shoes

Designed with heavy duty steel

For use with the MX FUEL™ 24" Walk-Behind Edging Trowel

Designed with a 90-degree lip allowing the operator to get right next to an edge

1 year limited warranty on manufacturer's defect

Specifications

Brand Name Milwaukee Sub Brand MX Fuel™
Item Name Float Pan Material Heavy-Duty Steel
Color Gray For Use With MX FUEL™ 24 in Walk-Behind Edging Trowel
UPC 045242855582

Packages

1 - UNIT - 1