Abbotsford
MIL48373606

MILWAUKEE 48-37-3606 MX FUEL™ 4-Pack Finish Blades (6" x 14")

Price $175.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-37-3606

Description

The MILWAUKEE® MX FUEL™ 4-Pack Finish Blades (6" x 14") are designed with heavy duty steel, used to finish concrete slabs and include hardware for installation. 4 finish blades are included.


Used to finish concrete slabs

Designed with heavy duty steel

For use with the MX FUEL™ 36" Walk-Behind Trowel

Package includes 4 blades

Includes the hardware for installation

1 year limited warranty on manufacturer's defect

Specifications

Brand Name Milwaukee Sub Brand MX Fuel™
Item Name Finish Blade Type Bull Float
Length 14 in Width 6 in
Thickness 0.075 in Material Steel
Color/Finish Gray For Use With MX FUEL™ 36 in Walk-Behind Trowel
Application For Used to Finish Concrete Slabs UPC 045242855605

Packages

1 - UNIT - 1