Abbotsford
FESPUNH10X15BL100

FESTO INC 197386 PUN-H-10X1,5-BL plastic tubing

Price $2.8200 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 50
Manufacturer:FESTO INC
Manufacturer #:197386

Description

plastic tubing PUN-H-10X1,5-BL Approved for use in food processing (hydrolysis resistant) Outside diameter=10 mm, Bending radius relevant for flow rate=52 mm, Inside diameter=7 mm, Min. bending radius=28 mm, Tubing characteristics=Suitable for energy chains in applications with high cycle rates

Specifications

Brand Name Festo Item Name Tubing
Inside Diameter 7 mm Outside Diameter 10 mm
Bend Radius 28 - 52 mm Material Thermoplastic Polyurethane
Color Blue Pressure Rating -0.95 to 6 bar
Temperature Rating -35 to 60 °C Durometer 52
For Use With Push-In Connector Standards RoHS Compliant, TUV Approved, UL 94H-B Flammability Rating
Application For Use in Food Processing (Hydrolysis-Resistant) and Energy Chains in Applications with High Cycle Rates

Packages

50 - UNIT - (50)