Abbotsford
FESPUNH8X125BL100

FESTO INC 197385 PUN-H-8X1,25-BL plastic tubing

Price $1.8800 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 50
Manufacturer:FESTO INC
Manufacturer #:197385

Description

plastic tubing PUN-H-8X1,25-BL Approved for use in food processing (hydrolysis resistant) Outside diameter=8 mm, Bending radius relevant for flow rate=37 mm, Inside diameter=5,7 mm, Min. bending radius=21 mm, Tubing characteristics=Suitable for energy chains in applications with high cycle rates

Specifications

Brand Name Festo Item Name Tubing
Inside Diameter 5.7 mm Outside Diameter 8 mm
Bend Radius 21 - 37 mm Material Thermoplastic Polyurethane
Color Blue Pressure Rating -0.95 to 6 bar
Temperature Rating -35 to 60 °C Durometer 52
For Use With Push-In Connector, Barbed Fitting with Union Nut Standards RoHS Compliant, TUV Approved, UL 94H-B Flammability Rating
Application For Use in Food Processing (Hydrolysis-Resistant) and Energy Chains in Applications with High Cycle Rates

Packages

50 - UNIT - (50)