Abbotsford
KLNH180230SR

KLEIN TOOLS H1802-30SR Block and Tackle with Guarded Snap Hook 12.33 in L x 4-1/2 in W x 4.41 in H

Price $352.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:H1802-30SR

Description

These are NOT occupational protective hooks. NOT for human support. Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminium alloy with all-bronze bushings. Available with standard snap hooks or guarded snap hooks (with snap hook nose lengthened to extend over the latch or keeper). Choice of forged hook Cat. No. 258 or swivel hook Cat. No. 259. All Klein block and tackle use high-quality, 3/8 inch (10 mm) diameter rope. 25 ft (7.62 m) rope length. Hooks fit under insulator and engage pin on cross arm. Catalog numbers followed by S/R have rope spliced to block. Maximum safe load is 750 lbs (340 kg).


25-foot (7.62 m) rope length is spliced to the block

Specifications

Brand Name Klein Tools Item Name Block and Tackle with Guarded Snap Hook
Type Block & Tackle with Guarded Hooks Material Galvanized Steel Shell Blocks, Nylon Rope
Working Load Limit 750 lb Rope Size 3/8 in x 25 ft
Weight 2.8 lb Dimensions 12.33 in L x 4-1/2 in W x 4.41 in H
Includes H267, H268 Blocks, 258 Anchor Hook Application Available with a guarded forged anchor hook with the nose lengthened to extend over the latch or keeper.
UPC 092644480270

Packages

1 - UNIT - 1