×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford

MILWAUKEE 9567 Hoist chain 1ton 1HP 1phase 115/230V 15' lift

Price $4,580.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:9567

Description

Professional electric chain hoists offer an array of load lift and height options. It offers a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.


Single-phase, 115/230 voltage (AC), 16.0 amp at low voltage

1 Ton rated load, 15 Ft lift height, 16 Ft/minimum lifting speed

Built-in, multiple-disc, magnetic brake provides positive load holding and spotting

Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Specifications

Brand Name Milwaukee Item Name Chain Hoist
Type Corded, Electric, Lightweight Voltage Rating 115 - 230 VAC
Capacity 1 t Standard Lift 15 ft
Lifting Speed 16 ft/min Amperage Rating 16 A
Power Rating 1 hp Phase 1
Control Type 24 VAC Push Button Station Brake Type Magnetic Disc
Color Black/Red/White Mounting Type Hook
Application For Positive Load Holding and Spotting UPC 045242069255

Packages

1 - UNIT - 1