Abbotsford
MIL9568

MILWAUKEE 9568 Hoist chain 1ton 1HP 1phase 115/230V 20' lift

Price $4,676.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:9568

Description

Professional electric chain hoists offer an array of load lift and height options. It offers a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.


Single-phase, 115/230 voltage (AC), 16.0 amps at low voltage

20 ft. maximum lift height, at a lifting speed of 16 ft per minute

Built-in, multiple-disc, magnetic brake provides positive load holding and spotting

Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

1 ton capacity, 20' chain

Specifications

Brand Name Milwaukee Item Name Chain Hoist
Type Corded, Electric, Lightweight Voltage Rating 115 - 230 VAC
Capacity 1 t Standard Lift 20 ft
Lifting Speed 16 ft/min Amperage Rating 16 A
Power Rating 1 hp Phase 1
Control Type 24 VAC Push Button Station Brake Type Magnetic Disc
Color Black/Red/White Mounting Type Hook
Application For Positive Load Holding and Spotting UPC 045242069309

Packages

1 - UNIT - 1