Abbotsford
mil9571

MILWAUKEE 9571 Hoist chain 2ton 1HP 3phase 115/230V 10' lift

Price $4,401.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:9571
Documents Documents

Description

Professional electric chain hoists offer an array of load lift and height options. It offers a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.


Three-phase, 230/460 voltage (AC), 3/3 A at low voltage

2-ton capacity, 10' chain

Built-in, multiple-disc, magnetic brake provides positive load holding and spotting

Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Specifications

Brand Name Milwaukee Tool Color Black,Red,White
UPC 045242069408

Packages

1 - UNIT - 1