Abbotsford
KLN54805MB

KLEIN TOOLS 54805MB MODBOX™ UTILITY CART LADDER HOLDER

Price $22.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:54805MB

Description

Add convenient ladder storage to your MODbox™ Utility Carts (Cat. Nos. 54831MB and 54834MB) with the MODbox™ Ladder Holder. These heavy duty holders attach to side rails and securely store ladders up to 6-Foot, with a one-handed clip-on design for quick setup. This system supports ladders horizontally or vertically, and can support up to 40 pounds combined for reliable ladder storage.


Professional ladder holder easily attaches to MODbox™ utility carts side rail for reliable ladder storage and transport

Recommended accessory for the MODBox™ Full Size Utility Cart Cat. No. 54831MB and MODBox™ Service Utility Cart Cat. No. 54834MB

Designed to hold up to 6-Foot fiberglass or aluminum a-frame ladder up to 40 pounds

Secure ladder rack system holds ladder in place either vertically or horizontally, freeing up workspace while providing convenient storage on utility cart

Enables ladder transport with cart using these utility holders, making it easier to move between work locations while keeping hands free for other equipment

Store ladder on side rail, freeing up utility cart work surface and maximizing available storage space for tools and materials

Heavy duty ladder holder construction provides reliable performance in demanding jobsite conditions, ensuring your ladder accessories remain secure during transport

One-handed clip-on and release mechanism makes this ladder rack system quick and effortless to install or remove as needed on any job

Specifications

Brand Name Klein Tools Type Ladder Holder
Width 2.47 in Height 1.37 in
Material Plastic Color Black
Weight 0.110 lb Application Tool Storage
UPC 092644548055

Packages

1 - UNIT - 1