Abbotsford
RAC11560

RACK-A-TIERS 11560 4Reel Bracket

Price $150.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:11560

Description

The 4Reel Brackets clamp onto a standard 2×4 wood stud and can hold multiple 1,000' NMD reels/romex reels. Reduce your installation time with these rigid, high-quality wire dispenser brackets.These brackets are cut with a laser, made with quality galvanized steel and are proudly made in America. Placing full 1000ft reels on them is no problem for these brackets. The brackets also clip together for easy storage. INCLUDES: 2 brackets and 2 release pins4 Reel brackets are made for a maximum of 4- 1,000' Romex reels or weight equivalent.For use on 2×4 wood studs only.DO NOT USE on metal studs.For use only on stud walls that are securely nailed to top and bottom plates.Do not install 4 Reel Brackets more than 20" high.A piece of 1" IMC or Rigid is recommended with heavier loads.Use only the provided spring pins to mount 4 Reel Brackets to studs.Load and unload brackets 1 reel at a time.

Specifications

Brand Name Rack-A-Tiers Item Name 4 Reel Bracket
Load Capacity 700 lb Material Steel
Type Stud Mounting Finish Galvanized
For Use With 2x4 Wood Studs Includes (2) Brackets, Mounting Pins
UPC 625912115606

Packages

1 - UNIT - 1