Description
Kickstand for stability and proper orientation. Black moulded polypropylene bottom with drain holes. Orange, non-conductive plastic exterior maintains bucket shape.
Specifications
| Brand Name | Klein Tools | Item Name | Lineman Bucket with Kickstand |
| Type | Hard-Body, 14-Pocket | Shape | Oval |
| Material | Non-Conductive High Density Polyethylene | Color | Orange |
| Width | 7 in | Depth | 14 in |
| Height | 10 in | Handle Type | Web |
| Includes | Leather Skinning Knife Sheath | UPC | 092644621314 |
Packages
| 1 - UNIT - 1 |