Description
15 interior pockets and 14 outside pockets, 29 pockets total. Constructed of rugged denier polyester to resist wear and tear on the jobsite. Includes web handles. Black moulded polypropylene bottom with drain holes.
Specifications
| Brand Name | Klein Tools | Item Name | Aerial Bucket |
| Type | Hard-Body, 29-Pocket | Shape | Oval |
| Material | Denier Polyester Body, Molded Polypropylene Bottom | Color | Black |
| Width | 7 in | Depth | 14 in |
| Height | 10 in | Handle Type | Web |
| UPC | 092644621338 |
Packages
| 1 - UNIT - 1 |