Abbotsford
KLN5103S

KLEIN TOOLS 5103S Tapered-Wall Bucket with Shoulder Strap Heavy Duty, 1-Compartment

Price $117.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5103S

Description

Rope handle reinforced with leather for water resistance and strength. Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas. Riveted leather glove strap. Tough No. 4 canvas. Comes with Cat. No. 2012 swivel snap. High-density polyethylene top ring for strength and chemical resistance. Black molded polypropylene bottom. Top diameter 12"; bottom diameter; 9".


Web handle extends down the sides of the bucket for added strength

Made of heavy-duty No. 4 canvas

Riveted leather glove strap, and swivel snap (Cat. No. 2012) included

12-Inch (30.5 cm) bucket with 12-Inch (30.5 cm) top diameter, tapered to 9-Inch (23 cm) at the bottom

High-density polyethylene top ring for strength and chemical resistance

Black molded polypropylene bottom

Specifications

Brand Name Klein Tools Item Name Tapered-Wall Bucket with Shoulder Strap
Type Heavy Duty, 1-Compartment Material No. 4 Canvas
Color Black,Natural Width 304.8 mm
Depth 12.000 in Height 304.8 mm
Handle Type Rope UPC 092644555015

Packages

1 - UNIT - 1