Abbotsford
KLN5104MINI

KLEIN TOOLS 5104MINI Mini Bucket Heavy Duty

Price $52.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5104MINI

Description

Bucket made of heavy duty natural canvas, leather reinforce bottom and rope handle.


Tool Bucket is made of heavy duty natural canvas with a leather-reinforced bottom

Reinforced rope handle

This Klein promotional product makes a great gift

6-Inch (15.2 cm) tall, 4-1/2-Inch (11.4 cm) diameter

4-1/2-Inch (11.4 cm) diameter

Small size makes bucket easy to carry around jobsite and carry screws, nails and other small supplies

Stable bottom makes it perfect to use on a counter or desk to organize small tools and other supplies

Specifications

Brand Name Klein Tools Item Name Mini Bucket
Type Heavy Duty Diameter 4-1/2 in Bottom
Material No. 1 Canvas Body, Leather Reinforced Bottom Color Natural
Width 3.960 in Depth 4.050 in
Height 6 in Handle Type Rope
Application Rope handle UPC 092644552069

Packages

1 - UNIT - 1