Abbotsford
KLN5104CLR22

KLEIN TOOLS 5104CLR22 Utility Bucket 150 lb Heavy Duty, Top Closing, Zipper Closure, 1-Pocket

Price $257.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5104CLR22

Description

Load rated 150 lbs. Top of bucket zips closed. 14 inch diameter accommodates standard 5 gallon bucket. Body constructed of heavy-duty no. 1 canvas. Web strap extends down the side of the bucket. Leather reinforced bottom extends 3 inch up the side. Durable steel rim.


Canvas Bucket is load rated 150-pounds (68 kg)

14-Inch (35.6 cm) diameter accommodates standard 5-gallon (18.93 L) bucket

22-Inch (55.9 cm) tall bucket constructed of heavy-duty No. 1 canvas

Leather reinforced bottom extends 3-Inch (76 mm) up the side

Specifications

Brand Name Klein Tools Item Name Utility Bucket
Type Heavy Duty, Top Closing, Zipper Closure, 1-Pocket Capacity 150 lb
Diameter 14 in Material No. 1 Canvas Body, Leather Reinforced Bottom
Color Off-White Width 14.000 in
Depth 22.000 in Height 22 in
Handle Type Web Application For Holding all Necessary Tools
UPC 092644620164

Packages

1 - UNIT - 1