Abbotsford
KLN5104CLRFR

KLEIN TOOLS 5104CLRFR Top Closing Bucket 100 lb Flame-Retardant, 1-Pocket

Price $270.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5104CLRFR

Description

For added protection in the field, Klein's Flame-Resistant Top-Closing Tool Bucket is made of No. 4 canvas that meets the performance requirements of NFPA-701. The extended canvas top zips closed to keep tools inside during overhead lifting. Load rated for 100-pound (45 kg), it is stitched and riveted with a double-reinforced bottom for durability. It also features a locking carabiner for added safety.


Tool Bucket is made of flame-resistant No. 4 canvas

Extended canvas work bucket top zips closed for overhead lifting

Load rated for 100-pounds (45 kg), 12-Inch (30.5 cm) diameter, 17-Inch (43.2 cm) tall

Stitched and riveted with a double-reinforced bottom for durability

Drop-forged steel locking carabiner for added safety

Meets the performance requirement of NFPA -701

Specifications

Brand Name Klein Tools Item Name Top Closing Bucket
Type Flame-Retardant, 1-Pocket Capacity 100 lb
Diameter 12 in Material No. 4 Canvas
Color Black Width 11.000 in
Depth 11.000 in Height 17 in
Includes Locking Carabiner Hook Standards NFPA 701
Application For Overhead Lifting UPC 092644610080

Packages

1 - UNIT - 1