Abbotsford
KLN5104S

KLEIN TOOLS 5104S Leather-Bottom Bucket with Swivel Snap 100 lb Heavy Duty, 1-Compartment

Price $183.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5104S
Documents Documents

Description

Made of heavy-duty No. 4 canvas and Leather reinforced bottom. Load rated 100 lbs. (45.4 kg). Web handle extends down the sides for added strength. High-density polyethylene top ring for strength and chemical resistance. Inside pocket for storage.


Canvas bucket is load rated for 100-pounds (45.4 kg)

Made of heavy-duty No. 4 canvas, tool bucket measures 17-Inch (43.2 cm) high, 12-Inch (30.5 cm) diameter

Inside pocket measures 8-Inch x 8-Inch (203 x 203 mm)

With swivel snap Cat. No. 2012

Specifications

Brand Name Klein Tools Item Name Leather-Bottom Bucket with Swivel Snap
Type Heavy Duty, 1-Compartment Capacity 100 lb
Diameter 12 in Material No. 4 Canvas
Color Brown,Natural Width 12.000 in
Depth 17.000 in Height 431.8 mm
UPC 092644555039

Packages

1 - UNIT - 1