Abbotsford

KLEIN TOOLS 5106 Straight Wall Bucket with 1 Pocket Round Straight Wall Buckets

Price $88.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5106

Description

Rope handle reinforced with leather for water resistance and strength. Black molded polypropylene bottom protects against corrosion.


Black molded polypropylene bottom protects against corrosion

Tool bucket is made of No. 6 canvas and measures 14-Inch (35.6 cm) high with a diameter of 9-Inch (22.9 cm)

Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas

Specifications

Brand Name Klein Tools Item Name Straight Wall Bucket with 1 Pocket
Type Straight Wall Buckets Shape Round
Diameter 9 in Material #6 Canvas, Molded Polypropylene Bottom
Color Off-White Width 9.800 in
Depth 11.250 in Height 14 in
Handle Type Web UPC 092644555046

Packages

1 - UNIT - 1