Abbotsford
KLN5109S

KLEIN TOOLS 5109S Lineman Bucket with Swivel Snap 75 lb Straight Wall

Price $83.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5109S
Documents Documents

Description

75 lb Max Load Rating. Web handle extends down the sides of the bucket for added strength. Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas. High-density polyethylene top ring for strength and chemical resistance. No. 6 canvas. The no. canvas refers to the canvas weight. No. 1 being the thickest and no. 8 being the thinnest with swivel snap catalogue no. 2012. Black molded polypropylene bottom.


Canvas Bucket with 75-pound (34 kg) Max Load Rating

Specifications

Brand Name Klein Tools Item Name Lineman Bucket with Swivel Snap
Type Straight Wall Capacity 75 lb
Diameter 12 in Material No. 6 Canvas
Color Off-White Width 12.000 in
Depth 15.000 in Height 15 in
Handle Type Web UPC 092644555107

Packages

1 - UNIT - 1