Abbotsford
KLN5109SLR

KLEIN TOOLS 5109SLR Straight-Wall Bucket 150 lb All Purpose

Price $87.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5109SLR

Description

Web strap extends down the side of the bucket. Heavy duty plastic bottom with drain holes. Load rated: 150 lb.


Canvas Bucket with 150-pound (68 kg) Max Load Rating

Durable No. 4 canvas to withstand wear and tear

Web strap extends down the side of the tool bucket for added strength

Heavy duty plastic bottom with drain holes

Made in the USA from global components

Specifications

Brand Name Klein Tools Item Name Straight-Wall Bucket
Type All Purpose Capacity 150 lb
Diameter 12 in Material No. 4 Canvas, Plastic Bottom
Color Natural Width 12.000 in
Depth 14.000 in Height 15 in
Handle Type Web UPC 092644620041

Packages

1 - UNIT - 1